Shop All Pilot Air Control Valves
Festo
Supply Plate VABF-B10-20-P1A4-G18
Mfr # VABF-B10-20-P1A4-G18
Zoro # G602735307
$8.99
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
- Brand Festo
- MFR # VABF-B10-20-P1A4-G18
- Zoro # G602735307
- Country of Origin China
- Category Pilot Air Control Valves
Description
Supply Plate Vabf-B10-20-P1A4-G18 Operating Pressure=-0,9 - 10 Bar, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=1,4 Nm, Product Weight=78 G, Mounting Type=With Through Hole
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DDS Shaft Seal, 60 x 82 x 12 mm., TC, Nitrile Rubber (608212TC)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 25 Chain Size, 19 # of Teeth (25BS19H X 5/8)
- DODGE 3020 X 1-1/4-KW Taper Lock Bushing (3020X1-1/4 KWY 1/4 X 1/8)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (6 PNLO-S)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- Festo Pneumatic Valves