Shop All Pilot Air Control Valves
Festo
Supply Plate VABF-B10-20-P1-G18
Mfr # VABF-B10-20-P1-G18
Zoro # G602735291
Sold in multiples of 2 for $7.98
$7.98
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
- Brand Festo
- MFR # VABF-B10-20-P1-G18
- Zoro # G602735291
- Country of Origin China
- Category Pilot Air Control Valves
Description
Supply Plate Vabf-B10-20-P1-G18 Operating Pressure=-0,9 - 10 Bar, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=1,4 Nm, Product Weight=13 G, Mounting Type=With Through Hole
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 35 # of Teeth (35BS35H X 1)
- DDS Shaft Seal, TC, 1.5in ID, Nitrile Rubber (IN38.169.859.52TC)
- MARATHON MOTORS Brake Motor, Single Phase, 1-1/2hp, 1725RPM (056B17F5330)
- MASTER PNEUMATIC METAL FILTER 1", LG.GAGE (BFD201-8)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve JMEH-5/2-5, 0-B (JMEH-5/2-5,0-B)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- CONRADER Unloader Pilot Valve, 160-175 PSI (RCB-HU 160-175)
- Festo Pneumatic Valves