Shop All Pilot Air Control Valves
Festo
Supply Manifold VABM-B10-30-N34-6-P53
Mfr # VABM-B10-30-N34-6-P53
Zoro # G602734058
product price: $115.99
/ea
Free Shipping & Returns
$115.99
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
- Brand Festo
- MFR # VABM-B10-30-N34-6-P53
- Zoro # G602734058
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Supply Manifold Vabm-B10-30-N34-6-P53 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=6, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=1452 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRICO Storage Lid, HDPE, 6.25 in. H, Gray (34427)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-103 RESALE (123238 1-3/16 SC INS103)
- BREWER MACHINE AND GEAR Idler Pulley, A Belt, Ball Bearing, 4" OD, 5/8" Bore (1AU4B)
- FAFNIR Single Row Ball Bearing, Wide-Type - Sealed (W208PP C2)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- Festo Pneumatic Valves