Shop All Pilot Air Control Valves
Festo
Supply Manifold VABM-B10-30-G34-2-P53-E
Mfr # VABM-B10-30-G34-2-P53-E
Zoro # G302734082
product price: $57.79
/ea
$57.79
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
- Brand Festo
- MFR # VABM-B10-30-G34-2-P53-E
- Zoro # G302734082
- Country of Origin China
- Category Pilot Air Control Valves
Description
Supply Manifold Vabm-B10-30-G34-2-P53-E Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=2, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=852 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5158)
- ZORO SELECT QD Bushing, Series SH, Bore 1-7/16 In (SH1716)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-138-7)
- REELCRAFT Hose Reel, Heavy Duty, Hand Crank Drive (CA33118 M)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- Festo Pneumatic Valves