Shop All Pilot Air Control Valves
Festo
Supply Manifold VABM-B10-30-G34-10-P53
Mfr # VABM-B10-30-G34-10-P53
Zoro # G002734092
product price: $174.99
/ea
Free Shipping & Returns
$174.99
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
- Brand Festo
- MFR # VABM-B10-30-G34-10-P53
- Zoro # G002734092
- Country of Origin China
- Category Pilot Air Control Valves
Description
Supply Manifold Vabm-B10-30-G34-10-P53 Grid Dimension=32 Mm, Assembly Position=Any, Max. Number Of Valve Positions=10, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=2085 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Green (21070019)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PPG)
- LINCOLN Spring Return Hose Reel, 1/2 in Hose Dia, 50 ft Length, 300 psi (83754)
- KRYTOX Lubricant Oil, GPL-107, Dropper Bottle, 0.5 Oz. (GPL-107)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- Festo Pneumatic Valves