Shop All Pilot Air Control Valves
Festo
Supply Manifold VABM-B10-25-N12-9-P53
Mfr # VABM-B10-25-N12-9-P53
Zoro # G102733094
product price: $104.99
/ea
Free Shipping & Returns
$104.99
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
- Brand Festo
- MFR # VABM-B10-25-N12-9-P53
- Zoro # G102733094
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Supply Manifold Vabm-B10-25-N12-9-P53 Grid Dimension=27,5 Mm, Assembly Position=Any, Max. Number Of Valve Positions=9, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=832 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SURTEK Air Fittings, Couplers And Plugs Set 5 Pieces (108126)
- DDS Shaft Seal, 28 x 47 x 7 mm., Nitrile Rubber (284707TC)
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6300-2NSE9C3 (6300-2NSE9C3)
- TRITAN Min Ball Bearing, SS, 1.25In Bore Dia (SSR20 2RS FM222)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- Festo Pneumatic Valves