Shop All Pilot Air Control Valves
Festo
Supply Manifold VABM-B10-25-G12-9-P53
Mfr # VABM-B10-25-G12-9-P53
Zoro # G602732849
product price: $121.99
/ea
Free Shipping & Returns
$121.99
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
- Brand Festo
- MFR # VABM-B10-25-G12-9-P53
- Zoro # G602732849
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Supply Manifold Vabm-B10-25-G12-9-P53 Grid Dimension=27,5 Mm, Assembly Position=Any, Max. Number Of Valve Positions=9, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=832 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MCGILL MR Series 500, Machined Race Needle Bearing (MR20)
- CRC Dry Lubricant, General Purpose, 16 oz Aerosol Can, Gray (03084)
- RULAND Shaft Collar, Clamp, 2Pc, 10mm, Plastic (MSP-10-P)
- ZORO SELECT Sleeve Bearing, 18 mm Bore, PTFE Steel (ZUSAB-PB-405)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1R8L (VUVG-B10-B52-ZT-F-1R8L)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- CONRADER Pilot Valve, Unloader, 111 to 133 psi (RCB-M-HU-111-133)
- Festo Pilot Air Control Valves