Shop All Pilot Air Control Valves
Festo
Supply Manifold VABM-B10-25-G12-7-P53
Mfr # VABM-B10-25-G12-7-P53
Zoro # G602732801
Free Shipping & Returns
$94.69
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
- Brand Festo
- MFR # VABM-B10-25-G12-7-P53
- Zoro # G602732801
- Country of Origin China
- Category Pilot Air Control Valves
Description
Supply Manifold Vabm-B10-25-G12-7-P53 Grid Dimension=27,5 Mm, Assembly Position=Any, Max. Number Of Valve Positions=7, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=668 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MYSTIK JT-6 EP Lithium Grease 14 oz (901073D)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56HC Frame (056B34F5327)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6003ZZE C3)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve VUVG-B14-P53C-ZT-F-1P3 (VUVG-B14-P53C-ZT-F-1P3)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- Festo Pilot Air Control Valves