Shop All Pilot Air Control Valves
Festo
Supply Manifold VABM-B10-25-G12-4-P53
Mfr # VABM-B10-25-G12-4-P53
Zoro # G402732803
$64.55
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
- Brand Festo
- MFR # VABM-B10-25-G12-4-P53
- Zoro # G402732803
- Country of Origin China
- Category Pilot Air Control Valves
Description
Supply Manifold Vabm-B10-25-G12-4-P53 Grid Dimension=27,5 Mm, Assembly Position=Any, Max. Number Of Valve Positions=4, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=422 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LOC-LINE Round Nozzle, Black, 1/2", PK50 (59863-BLK)
- PARKER Repair Kit Hydraulic Accumulator (703000)
- BANDO TimingBelt, Synchro-Link, Neoprene, 330H100 (330H100G)
- ZORO SELECT Thrust Wshr, 28mm Bore, 48mm OD, PTFE Steel (ZUSAB-PB-373)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- Festo Pilot Air Control Valves