Shop All Pilot Air Control Valves
Festo
Supply Manifold VABM-B10-20-N38-7-P53
Mfr # VABM-B10-20-N38-7-P53
Zoro # G902734963
Free Shipping & Returns
$78.35
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
- Brand Festo
- MFR # VABM-B10-20-N38-7-P53
- Zoro # G902734963
- Country of Origin Hungary
- Category Pilot Air Control Valves
Description
Supply Manifold Vabm-B10-20-N38-7-P53 Grid Dimension=22 Mm, Assembly Position=Any, Max. Number Of Valve Positions=7, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=437 G
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DELAVAN AG PUMPS Flow Control Valve, 30 gpm, Spool, NPT (FC30N)
- TRU-FLATE AIR PLUG ""T"" 1/4""MNPT (12125)
- REELCRAFT U-Bolt Hose Clamp (3-117440)
- NTN Pillow Block Bearing, Ball, 1" Bore (UCPX05-100D1)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- Festo Pilot Air Control Valves