Shop All Vacuum Pad Adaptors
Festo
Suction Cup Holder ESH-HC-1-PK
Mfr # ESH-HC-1-PK
Zoro # G502723749
$71.69
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
- Brand Festo
- MFR # ESH-HC-1-PK
- Zoro # G502723749
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Description
Suction Cup Holder Esh-Hc-1-Pk With Height Compendsator, Vacuum Connection At Top, Compensator Secured By Two Hexagonal Nuts. Height Compensator For Suction-Cup Holder=3 Mm, Volume=0,117 Cm3, Assembly Position=Vertical, Design Structure=(* Vacuum Connection At Top, * With Height Compensation), Correlation To Suction-Cup Holder=Size 1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DODGE 15844 Tire Close Coupled Raptor Coupling Element, E3 Coupling, 3.81 in L, 4 in OD, 7500 rpm Max (015844)
- PORTER-CABLE Regulator; 1/4" with 1/8" Gauge Port (PXCM019-0167)
- DEUBLIN Union 1 C RH (BC-54000-16-50)
- VIBCO Pneumatic Vibrator, 160 lb, 5500 vpm, 80psi (BBS-160)
- FESTO Length Compensation VAL-1/4-20 (VAL-1/4-20)
- FESTO Adapter AD-M10X1, 25-1/4 (AD-M10X1,25-1/4)
- FESTO Suction Cup Holder ESH-HC-4-QS (ESH-HC-4-QS)
- FESTO Adapter AD-M10X1, 25-1/8 (AD-M10X1,25-1/8)
- FESTO Suction Cup Holder ESH-HCL-3-QS (ESH-HCL-3-QS)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT3-B8)
- SMC Vacuum Pad Adaptor, Male M5 (ZPT2-A5)
- Festo Pneumatic System Components