Shop All Vacuum Pad Adaptors
Festo
Suction Cup Holder ESH-HA-4-PK
Mfr # ESH-HA-4-PK
Zoro # G302723680
$46.95
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
- Brand Festo
- MFR # ESH-HA-4-PK
- Zoro # G302723680
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Description
Suction Cup Holder Esh-Ha-4-Pk Without Height Compensator, Vacuum Connection At Top, Compensator Secured By Two Hexagonal Nuts. Volume=0,668 Cm3, Assembly Position=Vertical, Design Structure=Vacuum Connection At Top, Correlation To Suction-Cup Holder=Size 4, Operating Medium=Atmospheric Air Based On Iso 8573-1:2010 [7:-:-]
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.35 in OD (902B)
- ARO Flow Control Valve, F20-BK (F20-BK)
- TRITAN Locknut, Inch, Diameter/Threads: 7.847/8 (AN40)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 931984Q, Pressure Line, 3 micron (ZX-931984Q)
- FESTO Length Compensation VAL-1/4-20 (VAL-1/4-20)
- FESTO Suction Cup Holder ESH-HC-4-QS (ESH-HC-4-QS)
- FESTO Adapter AD-M10X1, 25-1/4 (AD-M10X1,25-1/4)
- FESTO Suction Cup Holder ESH-HCL-3-QS (ESH-HCL-3-QS)
- FESTO Adapter AD-M10X1, 25-1/8 (AD-M10X1,25-1/8)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT4-B8)
- SMC Vacuum Pad Adaptor, Male M5 (ZPT2-A5)
- Festo Pneumatic System Components