Shop All Vacuum Pad Adaptors
Festo
Suction Cup Holder ESH-HA-3-PK
Mfr # ESH-HA-3-PK
Zoro # G302723710
product price: $46.95
/ea
$46.95
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
- Brand Festo
- MFR # ESH-HA-3-PK
- Zoro # G302723710
- Country of Origin Japan
- Category Vacuum Pad Adaptors
Description
Suction Cup Holder Esh-Ha-3-Pk Without Height Compensator, Vacuum Connection At Top, Compensator Secured By Two Hexagonal Nuts. Volume=0,274 Cm3, Assembly Position=Vertical, Design Structure=Vacuum Connection At Top, Correlation To Suction-Cup Holder=Size 3, Operating Medium=Atmospheric Air Based On Iso 8573-1:2010 [7:-:-]
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BRENNAN INDUSTRIES 20 Flange Connector Plate Code 61 (1914-61-20)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, SS (1L718)
- DEWALT Pancake Air Compressor, 6 gal., 165 psi (DWFP55126)
- APACHE Apache JS3079 2" Band-It Jr. Carbon Steel Preformed Clamp w/ 5/8" Wide Band (40029030)
- FESTO Suction Cup Holder ESH-HCL-3-QS (ESH-HCL-3-QS)
- FESTO Adapter AD-M10X1, 25-1/4 (AD-M10X1,25-1/4)
- FESTO Suction Cup Holder ESH-HC-4-QS (ESH-HC-4-QS)
- FESTO Length Compensation VAL-1/4-20 (VAL-1/4-20)
- FESTO Adapter AD-M10X1, 25-1/8 (AD-M10X1,25-1/8)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT2-B6)
- SMC Vacuum Pad Adaptor, Male M8 (ZPT4-A8)
- Festo Vacuum Pad Adaptors