Shop All Manifolds
Festo
Sub-Base VABS-S7-RB-B-G14-V14-A
Mfr # VABS-S7-RB-B-G14-V14-A
Zoro # G702746920
product price: $323.99
/ea
Free Shipping & Returns
$323.99
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
Sub-Base Vabs-S7-Rb-B-G14-V14-A Assembly Position=Any, Pilot Air Supply=(* External, * Internal), Operating Pressure=0 - 10 Bar, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [-:-:-], Corrosion Resistance Classification Crc=4 - Very High Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Bearings, Sealed, 7.00mm Bore Dia., ABEC 1 (R4A 2RS PRX)
- FESTO Round Cylinder DSNU-5/8"-1"-PPV-A-B (DSNU-5/8"-1"-PPV-A-B)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G8)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167186, Pressure Line, 10 micron, Outside-In (MF0058762)
- FESTO Distributor Block FR-8-1/4 (FR-8-1/4)
- FESTO Distributor Block FR-4-3/8-B (FR-4-3/8-B)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- FESTO Distributor Block FR-8-1/8 (FR-8-1/8)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- FESTO Rotary Distributor GF-1/8-2 (GF-1/8-2)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-2-90)
- Festo Manifolds