Shop All Manifolds
Festo
Sub-Base NAUE-1/4-NPT-1-ISO
Mfr # NAUE-1/4-NPT-1-ISO
Zoro # G302746924
product price: $125.99
/ea
Free Shipping & Returns
$125.99
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
Sub-Base Naue-1/4-Npt-1-Iso With Port Pattern In Accordance With Iso 5599/I And Pre-Assembled Integrated Electrical Connection In Accordance With Iso 5599/Ii. Connections Underneath. Operating Pressure=0 - 16 Bar, Authorisation=Ul - Recognized (Ol), Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Medium Temperature=-10 - 60 °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES PowerGrip GT3 Belts - 5M, 800-5MGT-15 (800-5MGT-15)
- REELCRAFT Hose Reel Bumper, Use w/4NB22 (4-HR1005)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR7/8 (CYR7/8)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.125 Rod. (297070)
- FESTO Distributor Block FR-8-1/8 (FR-8-1/8)
- FESTO Rotary Distributor GF-1/8-2 (GF-1/8-2)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- FESTO Rotary Distributor GF-1/4-1/8 (GF-1/4-1/8)
- FESTO Distributor Block FR-8-1/4 (FR-8-1/4)
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M10-125-6)
- Festo Manifolds