Shop All Manifolds
Festo
Sub-Base NASE-1/4-NPT-1-ISO
Mfr # NASE-1/4-NPT-1-ISO
Zoro # G902746942
Free Shipping & Returns
$101.99
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
Sub-Base Nase-1/4-Npt-1-Iso With Port Pattern In Accordance With Iso 5599/I And Pre-Assembled Integrated Electrical Connection In Accordance With Iso 5599/Ii Connections At Side. Length=6 Mm, Operating Pressure=0 - 16 Bar, Authorisation=Ul - Recognized (Ol), Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON Air Chief ARO, FNPT 1/4", Coupler, 1/4", BR (DC38)
- NTN NTN 6202ZZ/16 C3, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZZ16 C3 (6202ZZ/16 C3)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6302)
- TRITAN Insert Brng, Light Duty, Eccentric Locking Collar, 2-in. Bore Dia., 90mm OD, 1.189-in. Inner Ring W (SA210-32)
- FESTO Distributor Block FR-8-1/4 (FR-8-1/4)
- FESTO Manifold Sub-Base VABV-S4-1S-N14-2T1 (VABV-S4-1S-N14-2T1)
- FESTO Distributor Block FR-4-1/4 (FR-4-1/4)
- FESTO Rotary Distributor GF-1/4-1/8 (GF-1/4-1/8)
- FESTO Distributor Block FR-8-1/8 (FR-8-1/8)
- FESTO Distributor Block FR-4-1/2-B (FR-4-1/2-B)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M35-375-6)
- Festo Pneumatic Valves