Shop All Solenoid Valve Accessories
Festo
Sub-Base CDSV5.0-AS-1/8
Mfr # CDSV5.0-AS-1/8
Zoro # G002746958
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # CDSV5.0-AS-1/8
- Zoro # G002746958
- Country of Origin Germany
- Category Solenoid Valve Accessories
Description
Sub-Base Cdsv5.0-As-1/8 For Cdsv Individual Valves, Suitable For The Food Processing Industry Max. Number Of Valve Positions=1, Nominal Operating Voltage Dc=24 V, Corrosion Resistance Classification Crc=3 - High Corrosion Stress, Medium Temperature=-5 - 50 °C, Sound Pressure Level=75 Db(A)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 300 psi (SLP-675)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833326-51)
- FESTO Semi-Rotary Drive DRRD-12-180-FH-PA (DRRD-12-180-FH-PA)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, AH Series (AH604)
- FESTO Plug Socket MSSD-F-M16 (MSSD-F-M16)
- FESTO Illuminating Seal MC-LD-12-24DC (MC-LD-12-24DC)
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-5-N-LE2-S1 (NEBV-Z4WA2L-R-E-5-N-LE2-S1)
- FESTO Plug Socket MSSD-EB-M12 (MSSD-EB-M12)
- FESTO Pressure Gauge PAGN-40-16-P10 (PAGN-40-16-P10)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-R-E-2.5-N-LE2-S1)
- Festo Solenoid Valve Accessories