Shop All Pneumatic Motor Parts
Festo
Stepper Motor EMMS-ST-57-S-SEB-G2
Mfr # EMMS-ST-57-S-SEB-G2
Zoro # G702717654
product price: $1,239.99
/ea
Free Shipping & Returns
$1,239.99
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
- Brand Festo
- MFR # EMMS-ST-57-S-SEB-G2
- Zoro # G702717654
- Country of Origin China
- Category Pneumatic Motor Parts
Description
Stepper Motor Emms-St-57-S-Seb-G2 Without Gear Unit/With Brake. Ambient Temperature=-10 - 50 °C, Storage Temperature=-20 - 70 °C, Relative Air Humidity=0 - 85 %, Conforms To Standard=Iec 60034, Insulation Protection Class=B
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEESON Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame (140707.00)
- MIDWEST FASTENER #10 x 1/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66427)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (M214SD-120-A)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Shielded (6201ZC3)
- FESTO Stepper Motor EMMS-ST-42-S-SE-G2 (EMMS-ST-42-S-SE-G2)
- FESTO Motor Cable NEBM-S1G9-E-2.5-Q5-LE6 (NEBM-S1G9-E-2.5-Q5-LE6)
- FESTO Stepper Motor EMMS-ST-57-M-SE-G2 (EMMS-ST-57-M-SE-G2)
- FESTO Encoder Cable NEBM-M12G8-E-2.5-N-S1G15 (NEBM-M12G8-E-2.5-N-S1G15)
- FESTO Adapter NEFC-M12G8-0.3-M12G5-LK (NEFC-M12G8-0.3-M12G5-LK)
- FESTO Encoder Cable NEBM-M12G8-E-2.5-LE8 (NEBM-M12G8-E-2.5-LE8)
- HONDA Replacement For Mega Compressor GX160 (0401-GX160)
- Festo Compressor, Air Tank & Pneumatic Tool Parts