Shop All Manual Air Control Valves
Festo
Stem Actuated Valve VS-4-1/8
Mfr # VS-4-1/8
Zoro # G502746335
Free Shipping & Returns
$415.99
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
- Brand Festo
- MFR # VS-4-1/8
- Zoro # G502746335
- Country of Origin Hungary
- Category Manual Air Control Valves
Description
Stem Actuated Valve Vs-4-1/8 Piloted, Normally Closed. Valve Function=4/2 Monostable, Type Of Actuation=Mechanical, Standard Nominal Flow Rate=140 - 147 L/Min, Operating Pressure=3,5 - 8 Bar, Design Structure=Poppet Seat
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Taper-Lock Bushing, 7/8in.Bore dia, 1.9inL (1210 X 7/8)
- FAFNIR Wide Inner Ring And Housed Units, Wir Eccentric, Standard Duty (SM1111KS 1-11/16)
- FASCO Motor, 1/150 HP, OEM Replacement Brand: Coleman Replacement For: 7121-5906 (D408)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 648mm PL, T81 (648-8M-20)
- FESTO Shut-Off Valve HE-2-1/4-QS-8 (HE-2-1/4-QS-8)
- FESTO Stem Actuated Micro Valve S-3-PK-3-B (S-3-PK-3-B)
- FESTO Finger Lever Valve THO-3-1/4-B (THO-3-1/4-B)
- FESTO Shut-Off Valve HE-2-QS-12 (HE-2-QS-12)
- FESTO Stem Actuated Valve V-5-1/4-B (V-5-1/4-B)
- FESTO Whisker Actuator AF-06-B (AF-06-B)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (521831000)
- Festo Manual Air Control Valves