Shop All Manual Air Control Valves
Festo
Stem Actuated Valve VMEF-S-M52-E-G14
Mfr # VMEF-S-M52-E-G14
Zoro # G602746785
product price: $180.99
/ea
Free Shipping & Returns
$180.99
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
- Brand Festo
- MFR # VMEF-S-M52-E-G14
- Zoro # G602746785
- Country of Origin Hungary
- Category Manual Air Control Valves
Description
Stem Actuated Valve Vmef-S-M52-E-G14 Valve Function=5/2 Monostable, Type Of Actuation=Mechanical, Width=20 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure Mpa=-0,095 - 1 Mpa
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi (7D684)
- NACHI 5200 Series Double Row Angular Contact, 5216-2NS (5216-2NS)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd El, 1.9In (2043-6-6S)
- WEG 03018ET3E286T-W22G, 30 HP, 1800 RPM, TEFC, 284/6T FRAME, 230/460 VOLTS (03018ET3E286T-W22G)
- FESTO Roller Lever Valve R/O-3-PK-3 (R/O-3-PK-3)
- FESTO Swivel Lever Valve RW/O-3-1/8 (RW/O-3-1/8)
- FESTO Hand Lever Valve H-3-1/4-B (H-3-1/4-B)
- FESTO Stem Actuated Valve V-5-1/4-B (V-5-1/4-B)
- FESTO Solenoid Valve MFH-5-PK-3 (MFH-5-PK-3)
- FESTO Pushbutton Actuator T-22-GE (T-22-GE)
- LEGRIS 3-1/4" FNPT Nickel Brass Sleeve Valve (0660 07 14)
- Festo Manual Air Control Valves