Shop All Air Cylinders
Festo
Standards-Based Cylinder ESNU-12-10-P-A
Mfr # ESNU-12-10-P-A
Zoro # G502741385
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9
- Length 9
- Weight 2.2
- Overall Height 1
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # ESNU-12-10-P-A
- Zoro # G502741385
- Country of Origin Germany
- Category Air Cylinders
Dimensions
Overall Length | 9 |
Length | 9 |
Overall Height | 1 |
Height | 1 |
Width | 7 |
Overall Width | 7 |
Details
Weight | 2.2 |
Description
Standards-Based Cylinder Esnu-12-10-P-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Elastic Cushioning Rings In The End Positions. Stroke=10 Mm, Piston Diameter=12 Mm, Piston Rod Thread=M6, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E660 (30E660)
- HYDROMAXX 2"x100Ft Flexible PVC Clear with White Helix Suction Hose (CS200100)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 230/460V AC Voltage, 865 Nameplate RPM (00159ET3E184T-W22)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- FESTO Standards-Based Cylinder DSBC-40-250-PPVA-N3 (DSBC-40-250-PPVA-N3)
- FESTO Standards-Based Cylinder DSBC-32-50-D3-PPSA-N3 (DSBC-32-50-D3-PPSA-N3)
- FESTO Standards-Based Cylinder DNC-100-100-PPV-A (DNC-100-100-PPV-A)
- FESTO Standards-Based Cylinder DSNU-16-150-PPS-A (DSNU-16-150-PPS-A)
- FESTO Standards-Based Cylinder DSBC-50-25-PPSA-N3 (DSBC-50-25-PPSA-N3)
- FESTO Standards-Based Cylinder DSNU-25-60-PPS-A (DSNU-25-60-PPS-A)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, ISO Double Acting (6ZC54)
- Festo Air Cylinders