Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-8-30-P-A
Mfr # DSNU-8-30-P-A
Zoro # G302740489
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DSNU-8-30-P-A
- Zoro # G302740489
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-8-30-P-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Elastic Cushioning Rings In The End Positions. Stroke=30 Mm, Piston Diameter=8 Mm, Piston Rod Thread=M4, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/2"-14 Thread Size, ST Series (BST-N4)
- DDS Shaft Seal, 55 x 75 x 12 mm., TC, Nitrile Rubber (557512TC)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF05)
- CALIFORNIA AIR TOOLS Portable 20 Gallon Steel Air Tank (CAT-AUX20S)
- FESTO Compact Cylinder ADN-20-25-I-P-A (ADN-20-25-I-P-A)
- FESTO Compact Cylinder ADVUL-20-25-P-A (ADVUL-20-25-P-A)
- FESTO Compact Cylinder ADN-50-30-A-P-A (ADN-50-30-A-P-A)
- FESTO Compact Cylinder ADVU-12-10-A-P-A (ADVU-12-10-A-P-A)
- FESTO Standards-Based Cylinder DSBG-63-125-PPVA-N3 (DSBG-63-125-PPVA-N3)
- FESTO Guided Drive DFM-12-50-P-A-GF (DFM-12-50-P-A-GF)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50DPSR01.00)
- Festo Pneumatic System Components