Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-25-80-PPS-A
Mfr # DSNU-25-80-PPS-A
Zoro # G602742015
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DSNU-25-80-PPS-A
- Zoro # G602742015
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-25-80-Pps-A With Self-Adjusting Pneumatic End Position Cushioning Stroke=80 Mm, Piston Diameter=25 Mm, Piston Rod Thread=M10X1,25, Cushioning=Pps: Self-Adjusting Pneumatic End-Position Cushioning, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E734)
- ZORO SELECT FHP Sheave, BK57 x 1 (BK571)
- DAYTON Mounting Base, NEMA Frame 42, 4-7/8 In. (22F196)
- PARKER Air Cylinder, 2 1/2 in Bore, 1 in Stroke, Round Body Double Acting (2.50DSRM01.00)
- FESTO Semi-Rotary Drive DAPS-0720-090-R-F1012 (DAPS-0720-090-R-F1012)
- FESTO Compact Cylinder ADN-40-40-I-P-A (ADN-40-40-I-P-A)
- FESTO Short-Stroke Cylinder ADVC-20-10-A-P (ADVC-20-10-A-P)
- FESTO Standards-Based Cylinder DSNU-10-40-P-A (DSNU-10-40-P-A)
- FESTO Shock Absorber DYSW-4-6-Y1F (DYSW-4-6-Y1F)
- FESTO Guided Drive DFM-25-30-P-A-GF (DFM-25-30-P-A-GF)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (NCDME200-0500)
- Festo Air Cylinders