Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-25-500-PPV-A
Mfr # DSNU-25-500-PPV-A
Zoro # G602743470
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DSNU-25-500-PPV-A
- Zoro # G602743470
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-25-500-Ppv-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Adjustable End-Position Cushioning. Stroke=500 Mm, Piston Diameter=25 Mm, Piston Rod Thread=M10X1,25, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC SCR1010H, 10 Ton, 10.13 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR1010H)
- GROZ Grease Pump, Foot Operated (44255)
- DODGE Chain Coupling Flange, FB5016 X 1 1/4 (FB5016X1-1/4 KWY 1/4X1/8)
- D&D Timing Belt, 8M, 20 x 624mm PL, T78 (624-8M-20)
- FESTO Profile Mounting MUC-18 (MUC-18)
- FESTO Standards-Based Cylinder DSBC-50-200-PPSA-N3 (DSBC-50-200-PPSA-N3)
- FESTO Standards-Based Cylinder DSNU-16-40-PPV-A (DSNU-16-40-PPV-A)
- FESTO Round Cylinder DSNU-40-250-PPV-A (DSNU-40-250-PPV-A)
- FESTO Shock Absorber YSR-12-12-C (YSR-12-12-C)
- FESTO Standards-Based Cylinder DSNU-25-80-PPV-A (DSNU-25-80-PPV-A)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (6DAA0)
- Festo Air Cylinders