Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-25-200-PPV-A
Mfr # DSNU-25-200-PPV-A
Zoro # G902740841
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # DSNU-25-200-PPV-A
- Zoro # G902740841
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-25-200-Ppv-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Adjustable End-Position Cushioning. Stroke=200 Mm, Piston Diameter=25 Mm, Piston Rod Thread=M10X1,25, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Vanes/Rotor Bladesm, PK4 (KF138242)
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- CONTINENTAL CONTITECH 2/BX54 Banded Cogged V-Belt, 57" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX54)
- MAXIM Hydraulic Cylinder, 2" Bore x Seal Kit (204600)
- FESTO Guided Drive DFM-40-80-P-A-KF (DFM-40-80-P-A-KF)
- FESTO Compact Cylinder ADVUL-20-20-P-A (ADVUL-20-20-P-A)
- FESTO Standards-Based Cylinder DSBC-40-50-PPSA-N3 (DSBC-40-50-PPSA-N3)
- FESTO Round Cylinder DSNU-32-100-PPV-A (DSNU-32-100-PPV-A)
- FESTO Compact Cylinder ADVUL-16-15-P-A (ADVUL-16-15-P-A)
- FESTO Compact Cylinder ADVU-16-15-A-P-A (ADVU-16-15-A-P-A)
- FESTO Standards-Based Cylinder DSNU-16-80-PPV-A (DSNU-16-80-PPV-A)
- Festo Air Cylinders