Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-25-20-P-A
Mfr # DSNU-25-20-P-A
Zoro # G102740580
product price: $84.99
/ea
Free Shipping & Returns
$84.99
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
- Brand Festo
- MFR # DSNU-25-20-P-A
- Zoro # G102740580
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-25-20-P-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Elastic Cushioning Rings In The End Positions. Stroke=20 Mm, Piston Diameter=25 Mm, Piston Rod Thread=M10X1,25, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 240A (KDRULG3L)
- WESTWARD Grease Fitting, 65 Deg., Stl, 45/64" L, PK10 (52NZ65)
- WEG 3-Phase IEEE 841 Motor, 10 HP, 215T Frame, 460V AC Voltage, 1,765 Nameplate RPM (01018ST3QIE215T-W22)
- INGERSOLL-RAND Safety Valve (31385693)
- FESTO Short-Stroke Cylinder ADVC-20-15-A-P (ADVC-20-15-A-P)
- FESTO Standards-Based Cylinder DSBC-63-125-PPVA-N3 (DSBC-63-125-PPVA-N3)
- FESTO Standards-Based Cylinder DNC-40-40-PPV-A (DNC-40-40-PPV-A)
- FESTO Profile Cylinder DNC-15/8"-3"-PPV-A (DNC-15/8"-3"-PPV-A)
- FESTO Round Cylinder CRDSNU-B-40-160-PPS-A-MG-A1 (CRDSNU-B-40-160-PPS-A-MG-A1)
- FESTO Standards-Based Cylinder DSNU-20-15-P-A (DSNU-20-15-P-A)
- FESTO Clamping Module EV-20/75-5 (EV-20/75-5)
- Festo Pneumatic System Components