Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-20-70-PPV-A
Mfr # DSNU-20-70-PPV-A
Zoro # G402740884
Free Shipping & Returns
$106.99
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
- Brand Festo
- MFR # DSNU-20-70-PPV-A
- Zoro # G402740884
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-20-70-Ppv-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Adjustable End-Position Cushioning. Stroke=70 Mm, Piston Diameter=20 Mm, Piston Rod Thread=M8, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Filter, Barb/1/4 In, 10.1 CFM, Nylon, PK10 (4433-05-DQ)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR-04MJ TEE (6804-04-04-04)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (MSF-47)
- PRIMEFIT Industrial Swivel Plug 1/4" x 3/8" Male NPT, 10PCS (ISP1438MS-B10-P)
- FESTO Short-Stroke Cylinder ADVC-25-5-I-P (ADVC-25-5-I-P)
- FESTO Standards-Based Cylinder DNC-40-50-PPV-A (DNC-40-50-PPV-A)
- FESTO Standards-Based Cylinder DNC-32-40-PPV-A (DNC-32-40-PPV-A)
- FESTO Compact Cylinder ADN-40-80-I-PPS-A (ADN-40-80-I-PPS-A)
- FESTO Guided Drive DFM-32-40-P-A-GF (DFM-32-40-P-A-GF)
- FESTO Standards-Based Cylinder DSBC-100-250-PPVA-N3 (DSBC-100-250-PPVA-N3)
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (0.75DPSR03.00)
- Festo Pneumatic System Components