Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-20-50-PPV-A
Mfr # DSNU-20-50-PPV-A
Zoro # G602740172
product price: $103.99
/ea
Free Shipping & Returns
$103.99
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
- Brand Festo
- MFR # DSNU-20-50-PPV-A
- Zoro # G602740172
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-20-50-Ppv-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Adjustable End-Position Cushioning. Stroke=50 Mm, Piston Diameter=20 Mm, Piston Rod Thread=M8, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- HHIP TPGH-32.51 TiN Coated C-6 Carbide Insert (2003-0023)
- COXREELS Swivel Seal Kit, 3/4 In, EPDM (426-2-SEALKIT)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 18.75 in OD (1842B)
- TRITAN AC Unit, Pressed Steel Pillow Block, Rubber Insulated Insrt, Eccentric Locking Collar, 0.75-in. Bore (RPB12)
- FESTO Standards-Based Cylinder DNC-50-160-PPV-A (DNC-50-160-PPV-A)
- FESTO Standards-Based Cylinder DSNU-8-30-P-A (DSNU-8-30-P-A)
- FESTO Short-Stroke Cylinder AEVC-20-25-A-P (AEVC-20-25-A-P)
- FESTO Round Cylinder DSNU-1"-1"-PPV-A (DSNU-1"-1"-PPV-A)
- FESTO Short-Stroke Cylinder AEVC-12-5-I-P (AEVC-12-5-I-P)
- FESTO Standards-Based Cylinder DSBC-40-150-PPVA-N3 (DSBC-40-150-PPVA-N3)
- SPEEDAIRE Air Cylinder, 3 in Bore, 8 in Stroke, Round Body Double Acting (5VMY3)
- Festo Pneumatic System Components