Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-20-15-PPV-A
Mfr # DSNU-20-15-PPV-A
Zoro # G402740969
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DSNU-20-15-PPV-A
- Zoro # G402740969
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-20-15-Ppv-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Adjustable End-Position Cushioning. Stroke=15 Mm, Piston Diameter=20 Mm, Piston Rod Thread=M8, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1 x 34.1in OC (1622V336)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2854V1)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- DAYTON Motor Start Capacitor, 630-750 MFD, Round (6FLW7)
- FESTO Compact Cylinder ADN-16-10-A-P-A (ADN-16-10-A-P-A)
- FESTO Compact Cylinder ADN-50-40-A-P-A (ADN-50-40-A-P-A)
- FESTO Standards-Based Cylinder DNC-32-40-PPV-A (DNC-32-40-PPV-A)
- FESTO Compact Cylinder ADVU-32-50-P-A (ADVU-32-50-P-A)
- FESTO Standards-Based Cylinder DSNU-8-30-P-A (DSNU-8-30-P-A)
- FESTO Compact Cylinder ADNGF-16-15-P-A (ADNGF-16-15-P-A)
- PARKER Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (1.06DPSR04.00)
- Festo Pneumatic System Components