Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-16-80-P-A
Mfr # DSNU-16-80-P-A
Zoro # G202739255
product price: $80.19
/ea
Free Shipping & Returns
$80.19
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
- Brand Festo
- MFR # DSNU-16-80-P-A
- Zoro # G202739255
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-16-80-P-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Elastic Cushioning Rings In The End Positions. Stroke=80 Mm, Piston Diameter=16 Mm, Piston Rod Thread=M6, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 233" (B233)
- FESTO Standards-Based Cylinder CRDSNU-B-25-25-PPS-A-MG-A1 (CRDSNU-B-25-25-PPS-A-MG-A1)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/4 HP, 115/208-230V AC Voltage, 48 Frame (103815.00)
- TRICO Storage Lid, HDPE, 3.25 in. H, Purple (34436)
- FESTO Standards-Based Cylinder DSNU-25-100-PPS-A (DSNU-25-100-PPS-A)
- FESTO Guided Drive DFM-12-30-P-A-GF (DFM-12-30-P-A-GF)
- FESTO Compact Cylinder ADN-16-30-A-P-A (ADN-16-30-A-P-A)
- FESTO Short-Stroke Cylinder AEVC-12-5-P (AEVC-12-5-P)
- FESTO Standards-Based Cylinder ESNU-16-10-P-A (ESNU-16-10-P-A)
- FESTO Compact Cylinder ADVU-20-15-A-P-A (ADVU-20-15-A-P-A)
- SPEEDAIRE Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Double Acting (NCDMB056-0300)
- Festo Air Cylinders