Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-16-50-PPV-A
Mfr # DSNU-16-50-PPV-A
Zoro # G002739783
product price: $139.99
/ea
Free Shipping & Returns
$139.99
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
- Brand Festo
- MFR # DSNU-16-50-PPV-A
- Zoro # G002739783
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-16-50-Ppv-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Adjustable End-Position Cushioning. Stroke=50 Mm, Piston Diameter=16 Mm, Piston Rod Thread=M6, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- COXREELS Spring Can Assy 15In (656)
- MORRILL Unit Bearing Motor, 208-230V, 0.15A, 12W (5R030)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOBCAT 7024037, Pressure Line, 5 micron (ZX-7024037)
- ENERPAC Repair Kit (P51K1)
- FESTO Compact Cylinder ADN-20-15-A-P-A (ADN-20-15-A-P-A)
- FESTO Standards-Based Cylinder DSNU-10-10-P-A (DSNU-10-10-P-A)
- FESTO Standards-Based Cylinder DSBC-50-500-PPSA-N3 (DSBC-50-500-PPSA-N3)
- FESTO Semi-Rotary Drive DFPD-40-RP-90-RS60-F04 (DFPD-40-RP-90-RS60-F04)
- FESTO Guided Drive DFM-25-30-P-A-GF (DFM-25-30-P-A-GF)
- FESTO Guided Drive DFM-25-80-P-A-GF (DFM-25-80-P-A-GF)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100132)
- Festo Air Cylinders