Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-16-40-PPV-A
Mfr # DSNU-16-40-PPV-A
Zoro # G402739819
product price: $85.99
/ea
Free Shipping & Returns
$85.99
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
- Brand Festo
- MFR # DSNU-16-40-PPV-A
- Zoro # G402739819
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-16-40-Ppv-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Adjustable End-Position Cushioning. Stroke=40 Mm, Piston Diameter=16 Mm, Piston Rod Thread=M6, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 48" Outside Length, 1/2" Top Width, 1 Ribs (A46/4L480)
- REELCRAFT Reelcraft, Static Discharge/Grounding Reel, 100ft Cable, w/100A Grounding Clamp on end (GA3100 N)
- CORNWELL TOOLS Regulator - A (RS2125405)
- 3M Rotor Vane Set of 4 06647, 1/pk (06647)
- FESTO Standards-Based Cylinder DSBC-40-300-PPVA-N3 (DSBC-40-300-PPVA-N3)
- FESTO Guided Drive DFM-40-50-P-A-GF (DFM-40-50-P-A-GF)
- FESTO Compact Cylinder ADNGF-16-20-P-A (ADNGF-16-20-P-A)
- FESTO Standards-Based Cylinder ESNU-8-50-P-A (ESNU-8-50-P-A)
- FESTO Standards-Based Cylinder DSBC-32-200-PPVA-N3 (DSBC-32-200-PPVA-N3)
- FESTO Standards-Based Cylinder DSBC-63-250-PPSA-N3 (DSBC-63-250-PPSA-N3)
- PARKER Air Cylinder, 1 3/4 in Bore, 1 in Stroke, Round Body Double Acting (1.75DXPSR01.00)
- Festo Pneumatic System Components