Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-16-40-P-A
Mfr # DSNU-16-40-P-A
Zoro # G402738850
$73.99
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
- Brand Festo
- MFR # DSNU-16-40-P-A
- Zoro # G402738850
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-16-40-P-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Elastic Cushioning Rings In The End Positions. Stroke=40 Mm, Piston Diameter=16 Mm, Piston Rod Thread=M6, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39223-110)
- MIDWEST FASTENER 5/16" ID x 5/8" x 1/4" Heavy Machine Bushings 4PK (931108)
- ZORO SELECT BX35 Cogged V-Belt, 1 Ribs (42W429)
- FESTO Standards-Based Cylinder DSNU-25-160-PPV-A (DSNU-25-160-PPV-A)
- FESTO Guided Drive DFM-25-50-P-A-GF (DFM-25-50-P-A-GF)
- FESTO Standards-Based Cylinder DSNU-12-10-P-A (DSNU-12-10-P-A)
- FESTO Semi-Rotary Drive DFPD-40-RP-90-RD-F0507 (DFPD-40-RP-90-RD-F0507)
- FESTO Clamping Module EV-40-5 (EV-40-5)
- FESTO Standards-Based Cylinder DSBC-80-70-PPVA-N3 (DSBC-80-70-PPVA-N3)
- FESTO Standards-Based Cylinder DSNU-25-15-PPV-A (DSNU-25-15-PPV-A)
- Festo Pneumatic System Components