Shop All Air Cylinders
Festo
Standards-Based Cylinder DSNU-10-30-P-A
Mfr # DSNU-10-30-P-A
Zoro # G502740524
product price: $65.39
/ea
$65.39
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
- Brand Festo
- MFR # DSNU-10-30-P-A
- Zoro # G502740524
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsnu-10-30-P-A Based On Din Iso 6432, For Proximity Sensing. Various Mounting Options, With Or Without Additional Mounting Components. With Elastic Cushioning Rings In The End Positions. Stroke=30 Mm, Piston Diameter=10 Mm, Piston Rod Thread=M4, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 5.1:1 (F842B-5.1K-B9-M1)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 3/8 In, 24VDC (L23XX652BP00061)
- STEELMAN Adjustable Hose Stop for 1/4" and 3/8" Rubber, PVC, and Poly Hoses (96836-IND)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718OT3E213T-S)
- FESTO Standards-Based Cylinder DSBC-40-100-PPVA-N3 (DSBC-40-100-PPVA-N3)
- FESTO Standards-Based Cylinder DSBF-C-32-250-PPVA-N3-R (DSBF-C-32-250-PPVA-N3-R)
- FESTO Short-Stroke Cylinder ADVC-20-15-I-P (ADVC-20-15-I-P)
- FESTO Shock Absorber DYSW-4-6-Y1F (DYSW-4-6-Y1F)
- FESTO Bellows Cylinder EB-215-155 (EB-215-155)
- FESTO Compact Cylinder ADVU-50-25-A-P-A (ADVU-50-25-A-P-A)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDME125-1200)
- Festo Pneumatic System Components