Shop All Air Cylinders
Festo
Standards-Based Cylinder DSBC-80-70-PPVA-N3
Mfr # DSBC-80-70-PPVA-N3
Zoro # G202741753
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DSBC-80-70-PPVA-N3
- Zoro # G202741753
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsbc-80-70-Ppva-N3 With Adjustable Cushioning At Both Ends. Stroke=70 Mm, Piston Diameter=80 Mm, Piston Rod Thread=M20X1,5, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 1/2" M (6801-08-08-NWO-FG)
- D&D 30" Outside Length, 1/2" Top Width, 1 Ribs (A28/4L300)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728170)
- LOCKNLUBE Quick-Lock Grease Coupler Long, 1/8" NPT (LOCKNLUBE XL)
- FESTO Standards-Based Cylinder DNC-63-50-PPV-A (DNC-63-50-PPV-A)
- FESTO Short-Stroke Cylinder ADVC-63-25-I-P-A (ADVC-63-25-I-P-A)
- FESTO Compact Cylinder ADVULQ-16-10-P-A (ADVULQ-16-10-P-A)
- FESTO Compact Cylinder ADN-16-10-A-P-A (ADN-16-10-A-P-A)
- FESTO Compact Cylinder ADVUL-40-25-P-A (ADVUL-40-25-P-A)
- FESTO Short-Stroke Cylinder ADVC-20-10-A-P-A (ADVC-20-10-A-P-A)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (5ZEE6)
- Festo Pneumatic System Components