Shop All Air Cylinders
Festo
Standards-Based Cylinder DSBC-63-500-PPVA-N3
Mfr # DSBC-63-500-PPVA-N3
Zoro # G602738629
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # DSBC-63-500-PPVA-N3
- Zoro # G602738629
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsbc-63-500-Ppva-N3 With Adjustable Cushioning At Both Ends. Stroke=500 Mm, Piston Diameter=63 Mm, Piston Rod Thread=M16X1,5, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, SS, 1In Bore Dia (SSR16 ZZ FM222)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (EM3704T)
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 22 # of Teeth (40B22)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, HDPE, Gray (100504)
- FESTO Standards-Based Cylinder DSNU-25-25-P-A (DSNU-25-25-P-A)
- FESTO Compact Cylinder ADVU-20-30-P-A (ADVU-20-30-P-A)
- FESTO Flat Cylinder EZH-5/20-25-B (EZH-5/20-25-B)
- FESTO Standards-Based Cylinder DSNU-12-80-P-A (DSNU-12-80-P-A)
- FESTO Guided Drive DFM-12-40-P-A-KF (DFM-12-40-P-A-KF)
- FESTO Compact Cylinder ADVU-25-25-P-A (ADVU-25-25-P-A)
- FESTO Standards-Based Cylinder DNC-32-40-PPV-A (DNC-32-40-PPV-A)
- Festo Air Cylinders