Shop All Air Cylinders
Festo
Standards-Based Cylinder DSBC-50-200-PPVA-N3
Mfr # DSBC-50-200-PPVA-N3
Zoro # G402741102
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DSBC-50-200-PPVA-N3
- Zoro # G402741102
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsbc-50-200-Ppva-N3 With Adjustable Cushioning At Both Ends. Stroke=200 Mm, Piston Diameter=50 Mm, Piston Rod Thread=M16X1,5, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-100LP/4-41.65-A)
- MASTER DRIVE INC Urethane Jaw Coupling Insert, Style L099/100 (L099-100U)
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- FUJI ELECTRIC Cover, Inlet Filter (C-67)
- FESTO Compact Cylinder ADN-20-60-I-PPS-A (ADN-20-60-I-PPS-A)
- FESTO Short-Stroke Cylinder ADVC-50-15-A-P-A (ADVC-50-15-A-P-A)
- FESTO Shock Absorber YSRW-DGC-25-GF (YSRW-DGC-25-GF)
- FESTO Short-Stroke Cylinder ADVC-32-20-I-P-A (ADVC-32-20-I-P-A)
- FESTO Standards-Based Cylinder DSNU-16-200-P-A (DSNU-16-200-P-A)
- FESTO Standards-Based Cylinder ESNU-25-25-P-A (ESNU-25-25-P-A)
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting (1.06PSR02.00)
- Festo Air Cylinders