Shop All Air Cylinders
Festo
Standards-Based Cylinder DSBC-32-30-PPVA-N3
Mfr # DSBC-32-30-PPVA-N3
Zoro # G802741931
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DSBC-32-30-PPVA-N3
- Zoro # G802741931
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dsbc-32-30-Ppva-N3 With Adjustable Cushioning At Both Ends. Stroke=30 Mm, Piston Diameter=32 Mm, Piston Rod Thread=M10X1,25, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Preformed Band Clamp, K ST, 1-1/4" (K5)
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-100-31)
- DIXON DQC HT Flushface Female Coupler, 1-5/16-12 Nominal, Female O-Ring Boss End Style, Steel (8HTOF8)
- MTK Thrust Ball Bearing, 30mm Bore, 47mm (51106)
- FESTO Standards-Based Cylinder DSBC-80-200-PPSA-N3 (DSBC-80-200-PPSA-N3)
- FESTO Standards-Based Cylinder DSNU-25-500-PPS-A (DSNU-25-500-PPS-A)
- FESTO Guided Drive DFM-16-10-P-A-GF (DFM-16-10-P-A-GF)
- FESTO Standards-Based Cylinder DSBF-C-32-200-PPVA-N3-R (DSBF-C-32-200-PPVA-N3-R)
- FESTO Semi-Rotary Drive DFPD-40-RP-90-RS60-F04 (DFPD-40-RP-90-RS60-F04)
- FESTO Compact Cylinder ADVU-25-50-P-A (ADVU-25-50-P-A)
- FESTO Clamping Module EV-40-5 (EV-40-5)
- Festo Pneumatic System Components