Shop All Air Cylinders
Festo
Standards-Based Cylinder DSBC-100-125-PPVA-N3
Mfr # DSBC-100-125-PPVA-N3
Zoro # G602739008
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DSBC-100-125-PPVA-N3
- Zoro # G602739008
- Country of Origin Hungary
- Category Air Cylinders
Description
Standards-Based Cylinder Dsbc-100-125-Ppva-N3 With Adjustable Cushioning At Both Ends. Stroke=125 Mm, Piston Diameter=100 Mm, Piston Rod Thread=M20X1,5, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power PowerBand Belts, 2/BX68 (2/BX68)
- WEG 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (03018ET3E286TC-W22)
- DAYTON B48 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (3X474)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (256TTFCD6076)
- FESTO Shock Absorber DYEF-M6-Y1F (DYEF-M6-Y1F)
- FESTO Compact Cylinder ADN-32-15-I-P-A (ADN-32-15-I-P-A)
- FESTO Short-Stroke Cylinder ADVC-25-5-A-P (ADVC-25-5-A-P)
- FESTO Compact Cylinder ADN-80-80-I-P-A (ADN-80-80-I-P-A)
- FESTO Standards-Based Cylinder ESNU-8-50-P-A (ESNU-8-50-P-A)
- FESTO Short-Stroke Cylinder AEVC-20-10-I-P (AEVC-20-10-I-P)
- FESTO Shock Absorber DYSR-12-12-Y5 (DYSR-12-12-Y5)
- Festo Pneumatic System Components