Shop All Air Cylinders
Festo
Standards-Based Cylinder DNC-63-150-PPV-A
Mfr # DNC-63-150-PPV-A
Zoro # G102739393
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DNC-63-150-PPV-A
- Zoro # G102739393
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dnc-63-150-Ppv-A Stroke=150 Mm, Piston Diameter=63 Mm, Piston Rod Thread=M16X1,5, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (50E)
- CONTINENTAL CONTITECH 5VX1000 Cogged V-Belt, 100" Outside Length, 5/8" Top Width, 1 Ribs (5VX1000)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-34A)
- LOC-LINE Element Clamp w/Screws, 1/2 In, PK4 (51834)
- FESTO Compact Cylinder ADVUL-40-10-P-A (ADVUL-40-10-P-A)
- FESTO Standards-Based Cylinder DSBC-100-250-PPSA-N3 (DSBC-100-250-PPSA-N3)
- FESTO Stopper Cylinder DFSP-32-20-PS-PA (DFSP-32-20-PS-PA)
- FESTO Guided Drive DFM-32-125-P-A-KF (DFM-32-125-P-A-KF)
- FESTO Compact Cylinder ADNGF-20-10-P-A (ADNGF-20-10-P-A)
- FESTO Guided Drive DFM-20-100-P-A-GF (DFM-20-100-P-A-GF)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 12 in Stroke, Round Body Double Acting (5VMW0)
- Festo Air Cylinders