Shop All Air Cylinders
Festo
Standards-Based Cylinder DNC-50-400-PPV-A
Mfr # DNC-50-400-PPV-A
Zoro # G502739962
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # DNC-50-400-PPV-A
- Zoro # G502739962
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dnc-50-400-Ppv-A As Per Iso 15552, With Profile Cylinder Barrel, For Proximity Sensing, With Adjustable Cushioning At Both End Positions. Stroke=400 Mm, Piston Diameter=50 Mm, Piston Rod Thread=M16X1,5, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Dh Timing Belt, 450Dh150G (450DH150G)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-50-41)
- NTN Pillow Block Bearing, Ball, 7/8" Bore (UCP205-014D1)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPMF4L106MB, Return Line, 5 micron, Outside-In (MF0062429)
- FESTO Round Cylinder DSNU-32-320-P-A (DSNU-32-320-P-A)
- FESTO Shock Absorber YSRW-5-8 (YSRW-5-8)
- FESTO Standards-Based Cylinder DNC-100-50-PPV-A (DNC-100-50-PPV-A)
- FESTO Standards-Based Cylinder DSBG-63-125-PPVA-N3 (DSBG-63-125-PPVA-N3)
- FESTO Standards-Based Cylinder DSBC-32-25-PPVA-N3 (DSBC-32-25-PPVA-N3)
- FESTO Compact Cylinder ADVUL-40-10-P-A (ADVUL-40-10-P-A)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 16 in Stroke, NFPA Double Acting (5TEF3)
- Festo Pneumatic System Components