Shop All Air Cylinders
Festo
Standards-Based Cylinder DNC-32-500-PPV
Mfr # DNC-32-500-PPV
Zoro # G502739054
Free Shipping & Returns
$326.99
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
- Brand Festo
- MFR # DNC-32-500-PPV
- Zoro # G502739054
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dnc-32-500-Ppv As Per Iso 15552, With Profile Cylinder Barrel, With Adjustable Cushioning At Both End Positions. Stroke=500 Mm, Piston Diameter=32 Mm, Piston Rod Thread=M10X1,25, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ XPA1732 Cogged Belt Metric, 1732 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1732)
- SPEEDAIRE Filter/Regulator, 120 cfm, 150psi (4ZK91)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 24.5 in L Outside, 11/32 in THK (AX22)
- CONTINENTAL 1/4" x 50 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026251)
- FESTO Standards-Based Cylinder DSNU-16-40-P-A (DSNU-16-40-P-A)
- FESTO Semi-Rotary Drive DAPS-0720-090-R-F1012 (DAPS-0720-090-R-F1012)
- FESTO Standards-Based Cylinder DNC-32-25-PPV-A (DNC-32-25-PPV-A)
- FESTO Short-Stroke Cylinder AEVC-12-5-P (AEVC-12-5-P)
- FESTO Compact Cylinder AEVU-12-10-P-A (AEVU-12-10-P-A)
- FESTO Standards-Based Cylinder DSBC-40-100-PPSA-N3 (DSBC-40-100-PPSA-N3)
- FESTO Standards-Based Cylinder DNC-50-160-PPV (DNC-50-160-PPV)
- Festo Pneumatic System Components