Shop All Air Cylinders
Festo
Standards-Based Cylinder DNC-100-250-PPV-A
Mfr # DNC-100-250-PPV-A
Zoro # G802740699
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Festo
- MFR # DNC-100-250-PPV-A
- Zoro # G802740699
- Country of Origin Germany
- Category Air Cylinders
Description
Standards-Based Cylinder Dnc-100-250-Ppv-A As Per Iso 15552, With Profile Cylinder Barrel, For Proximity Sensing, With Adjustable Cushioning At Both End Positions. Stroke=250 Mm, Piston Diameter=100 Mm, Piston Rod Thread=M20X1,5, Cushioning=Ppv: Pneumatic Cushioning Adjustable At Both Ends, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Dryer, 150 cfm Max. Flow, 40 HP Max. Air (FLX1.5-1)
- INTERSTATE PNEUMATICS Adapter converts Standard CGA 320 Male Fitting to CO2 Paintball Tank (WRCO2-4A5)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-7/8" Bore (UCF210-30)
- NTN NTN 626Z, RadialDeep Groove Ball Bearing 6 Mm Id X 19 Mm Od X 6 Mm W Single Shielded (626Z)
- FESTO Compact Cylinder ADVU-32-40-A-P-A (ADVU-32-40-A-P-A)
- FESTO Round Cylinder DSNU-32-50-PPV-A (DSNU-32-50-PPV-A)
- FESTO Standards-Based Cylinder DSNU-25-500-PPV-A (DSNU-25-500-PPV-A)
- FESTO Standards-Based Cylinder DSNU-16-40-PPV-A (DSNU-16-40-PPV-A)
- FESTO Standards-Based Cylinder ESNU-25-25-P-A (ESNU-25-25-P-A)
- FESTO Compact Cylinder ADN-25-50-I-P-A (ADN-25-50-I-P-A)
- FESTO Compact Cylinder ADVU-32-30-P-A (ADVU-32-30-P-A)
- Festo Pneumatic System Components