Shop All Solenoid Air Control Valves
Festo
Solenoid Valve VZWM-L-M22C-N12-F5-R1
Mfr # VZWM-L-M22C-N12-F5-R1
Zoro # G102726102
product price: $501.99
/ea
Free Shipping & Returns
$501.99
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
- Brand Festo
- MFR # VZWM-L-M22C-N12-F5-R1
- Zoro # G102726102
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
Solenoid Valve Vzwm-L-M22C-N12-F5-R1 Servo-Controlled, With Diaphragm, Npt1/2" Connection, Stainless Steel Version Design Structure=(* Diaphragm Valve, * Servo Controlled), Type Of Actuation=Electrical, Sealing Principle=Soft, Assembly Position=Preferably Upright, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC (SY3140-5GZ)
- THERMAL TRANSFER Thermal Transfer Oil Coolers Dh 6 Mounting, 18.7 L X 24 W X 1.5 Depth (258021)
- PARKER DIAGNOSTIC HOSE-PLASTIC HOSE (56DH-2)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300150, Pressure Line, 25 micron, Outside-In (MF0060564)
- FESTO 24V-DC 145PSI PNEUMATIC SOLENOID VALVE (VSVA-B-M52-MZD-A1-1T1L 539159)
- FESTO Solenoid Valve MHE2-M1H-3/2G-QS-4 (MHE2-M1H-3/2G-QS-4)
- FESTO Solenoid Valve MHA2-M1H-3/2G-2 (MHA2-M1H-3/2G-2)
- FESTO Solenoid Valve MHP2-MS1H-3/2G-M5 (MHP2-MS1H-3/2G-M5)
- FESTO Solenoid Valve MHE2-MS1H-5/2-M7 (MHE2-MS1H-5/2-M7)
- FESTO Solenoid Valve MHE2-MS1H-3/2O-M7 (MHE2-MS1H-3/2O-M7)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6753910253)
- Festo Pneumatic Valves