Shop All Solenoid Air Control Valves
Festo
Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10
Mfr # VZWF-B-L-M22C-N12-135-1P4-10
Zoro # G202722479
product price: $149.99
/ea
Free Shipping & Returns
$149.99
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
- Brand Festo
- MFR # VZWF-B-L-M22C-N12-135-1P4-10
- Zoro # G202722479
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
Solenoid Valve Vzwf-B-L-M22C-N12-135-1P4-10 Force Pilot Operated, Npt1/2" Connection. Design Structure=(* Diaphragm Valve, * Forced), Type Of Actuation=Electrical, Sealing Principle=Soft, Assembly Position=Magnet Standing, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK78)
- REELCRAFT Hose Reel, Air/Water (CA32106L)
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Blue (TU0604BU-100)
- DAYTON Motor, 1/4 HP, Yoke (4UX67)
- FESTO Solenoid Valve MHE2-MS1H-3/2O-M7 (MHE2-MS1H-3/2O-M7)
- FESTO Solenoid Valve MHE2-MS1H-5/2-QS-4 (MHE2-MS1H-5/2-QS-4)
- FESTO Solenoid Valve MHA2-MS1H-3/2G-2-K (MHA2-MS1H-3/2G-2-K)
- FESTO On-Off Valve HEE-3/8-D-MINI-24-NPT (HEE-3/8-D-MINI-24-NPT)
- FESTO On-Off Valve HEE-D-MAXI-24 (HEE-D-MAXI-24)
- FESTO On-Off Valve HE-1/4-D-MINI (HE-1/4-D-MINI)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M213SS-024-D)
- Festo Solenoid Air Control Valves