Shop All Solenoid Air Control Valves
Festo
Solenoid Valve VZWD-L-M22C-M-N14-50-V-3AP4-5
Mfr # VZWD-L-M22C-M-N14-50-V-3AP4-5
Zoro # G202721687
Free Shipping & Returns
$150.99
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
- Brand Festo
- MFR # VZWD-L-M22C-M-N14-50-V-3AP4-5
- Zoro # G202721687
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
Solenoid Valve Vzwd-L-M22C-M-N14-50-V-3Ap4-5 Directly Actuated, Npt1/4" Connection. Design Structure=Directly Actuated Poppet Valve, Type Of Actuation=Electrical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LUBRIPLATE Chain & Cable Fluid, 12/Pump Spray, 12PK (L0135-067)
- DIXON CT Worm Gear Clamp, 3-1/4", 4-1/8" (CT400L)
- BOSTON Hydraulic Hose, 3/8in.IDx25 ft., 400 psi (H00906-25R)
- JUST CLIPS Retainer Clip Refill, 1" Anvil, 5 pcs. (1000-5)
- FESTO Solenoid Valve MHE2-M1H-3/2G-QS-4 (MHE2-M1H-3/2G-QS-4)
- FESTO Solenoid Valve MHA4-M1H-3/2G-4 (MHA4-M1H-3/2G-4)
- FESTO On-Off Valve HEL-D-MIDI (HEL-D-MIDI)
- FESTO Solenoid Valve MHE3-MS1H-3/2G-QS-6-K (MHE3-MS1H-3/2G-QS-6-K)
- FESTO Solenoid Valve MHJ10-S-2, 5-QS-6-HF (MHJ10-S-2,5-QS-6-HF)
- FESTO On-Off Valve HE-D-MIDI (HE-D-MIDI)
- ZORO SELECT Solenoid Air Control Valve, 1/4 In, 24VDC (AV-SOL-24VDC-1.8)
- Festo Pneumatic Valves