Shop All Solenoid Air Control Valves
Festo
Solenoid Valve VZWD-L-M22C-M-N14-50-V-1P4-5
Mfr # VZWD-L-M22C-M-N14-50-V-1P4-5
Zoro # G002719600
Free Shipping & Returns
$158.99
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
- Brand Festo
- MFR # VZWD-L-M22C-M-N14-50-V-1P4-5
- Zoro # G002719600
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
Solenoid Valve Vzwd-L-M22C-M-N14-50-V-1P4-5 Directly Actuated, Npt1/4" Connection. Design Structure=Directly Actuated Poppet Valve, Type Of Actuation=Electrical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LINCOLN LUBRICATION Hydraulic Coupler (5852)
- D&D Belt, VS, 1.5 x 35.2in OC (2430V345)
- HI-TECH DURAVENT Hose Cuff, 2 In ID, 2.25 In OD, PVC (2172-0200-1001)
- DIXON K Series Universal Preformed Band Clamp, 2 ID x 0.03 in Thick, 300 SS, Domestic (KS8)
- FESTO Solenoid Valve VZWD-L-M22C-M-G14-40-V-1P4-8-R1 (VZWD-L-M22C-M-G14-40-V-1P4-8-R1)
- FESTO Solenoid Valve VZWM-L-M22C-N12-F5-R1 (VZWM-L-M22C-N12-F5-R1)
- FESTO On-Off Valve HEL-D-MAXI (HEL-D-MAXI)
- FESTO On-Off Valve HE-1/4-D-MINI-NPT (HE-1/4-D-MINI-NPT)
- FESTO Solenoid Valve MN1H-2-1/2-MS (MN1H-2-1/2-MS)
- FESTO Solenoid Valve MHA2-MS1H-3/2O-2 (MHA2-MS1H-3/2O-2)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (M213SD-120-A)
- Festo Pneumatic Valves