Shop All Solenoid Air Control Valves
Festo
Solenoid Valve VZWD-L-M22C-M-G18-50-V-3AP4-5
Mfr # VZWD-L-M22C-M-G18-50-V-3AP4-5
Zoro # G002721153
Free Shipping & Returns
$158.99
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
- Brand Festo
- MFR # VZWD-L-M22C-M-G18-50-V-3AP4-5
- Zoro # G002721153
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
Solenoid Valve Vzwd-L-M22C-M-G18-50-V-3Ap4-5 Directly Actuated, G1/8" Connection. Design Structure=Directly Actuated Poppet Valve, Type Of Actuation=Electrical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame (L1322T)
- SMC Miniature Fitting, 4 x 2-1/2mm Tubing (M-3AU-4)
- SMC Filter, Regulator, Lubricator, 1/4"NPT (AW20-F02-D)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-11)
- FESTO On-Off Valve HE-D-MIDI (HE-D-MIDI)
- FESTO On-Off Valve HEE-D-MIDI-24 (HEE-D-MIDI-24)
- FESTO 24V-DC 145PSI PNEUMATIC SOLENOID VALVE (VSVA-B-M52-MZD-A1-1T1L 539159)
- FESTO On-Off Valve MS9-EE-G-V24-S-VS (MS9-EE-G-V24-S-VS)
- FESTO Solenoid Valve MHE2-MS1H-5/2-M7 (MHE2-MS1H-5/2-M7)
- FESTO On-Off Valve MS12-EM-G (MS12-EM-G)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5120-5DZ-01T)
- Festo Pneumatic Valves