Shop All Solenoid Air Control Valves
Festo
Solenoid Valve VZWD-L-M22C-M-G18-50-V-2AP4-5
Mfr # VZWD-L-M22C-M-G18-50-V-2AP4-5
Zoro # G102720155
Free Shipping & Returns
$150.99
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
- Brand Festo
- MFR # VZWD-L-M22C-M-G18-50-V-2AP4-5
- Zoro # G102720155
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
Solenoid Valve Vzwd-L-M22C-M-G18-50-V-2Ap4-5 Directly Actuated, G1/8" Connection. Design Structure=Directly Actuated Poppet Valve, Type Of Actuation=Electrical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BANDO 2108 mm Outside Length, 17 mm Top Width, 1 Ribs (B80)
- DAYTON Motor Start Capacitor, 200-240 MFD, Round (6FLK3)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 26.5" (3V265)
- KRYTOX 1 kg Cartridge White (XHT-BDX)
- FESTO On-Off Valve HEE-D-MIDI-24 (HEE-D-MIDI-24)
- FESTO Solenoid Valve MHE3-MS1H-3/2G-1/8 (MHE3-MS1H-3/2G-1/8)
- FESTO Solenoid Valve MHE2-M1H-3/2O-M7 (MHE2-M1H-3/2O-M7)
- FESTO On-Off Valve HEE-3/8-D-MINI-24-NPT (HEE-3/8-D-MINI-24-NPT)
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10 (VZWF-B-L-M22C-N12-135-1P4-10)
- FESTO Solenoid Valve MHE2-M1H-3/2G-QS-4 (MHE2-M1H-3/2G-QS-4)
- SMC Valve, 5000Size, 5 Port, 24VDC, 1/8" Port (SY5120-5DZ-01F-Q)
- Festo Pneumatic Valves