Shop All Solenoid Air Control Valves
Festo
Solenoid Valve VZWD-L-M22C-M-G18-50-V-1P4-5
Mfr # VZWD-L-M22C-M-G18-50-V-1P4-5
Zoro # G902718703
Free Shipping & Returns
$150.99
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
- Brand Festo
- MFR # VZWD-L-M22C-M-G18-50-V-1P4-5
- Zoro # G902718703
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
Solenoid Valve Vzwd-L-M22C-M-G18-50-V-1P4-5 Directly Actuated, G1/8" Connection. Design Structure=Directly Actuated Poppet Valve, Type Of Actuation=Electrical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TITAN HD Motor Run Capacitor, 7.5 MFD, 440V, Round (PRCF7.5A)
- TECUMSEH Run Capacitor, 45Mfd, 440V (K150-19)
- DODGE INS-VSC-104S(RESALE), 1.25" Bore Dia. (389934)
- TRITAN Needle Brg, Drawn Cup, Bore 0.315 In. (HK0808)
- FESTO Solenoid Valve MHA2-MS1H-3/2O-2 (MHA2-MS1H-3/2O-2)
- FESTO Solenoid Valve MHE2-MS1H-5/2-M7 (MHE2-MS1H-5/2-M7)
- FESTO On-Off Valve HE-D-MINI (HE-D-MINI)
- FESTO Solenoid Valve MHJ10-S-2, 5-QS-6-HF (MHJ10-S-2,5-QS-6-HF)
- FESTO Solenoid Valve VZWD-L-M22C-M-G14-40-V-1P4-8-R1 (VZWD-L-M22C-M-G14-40-V-1P4-8-R1)
- FESTO On-Off Valve HEL-D-MINI (HEL-D-MINI)
- K-RAIN Solenoid Kit 1 in. 0 psi (P3004755)
- Festo Solenoid Air Control Valves